Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KLB2 Eaton Switches, CONT BLK QUICK TRM STD 1NC
E30KLB2 Eaton Switches, CONT BLK QUICK TRM STD 1NC
This item cannot be canceled or returned
Description
CONT BLK QUICK TRM STD 1NC
Specifications
Specifications
| Manufacturer Part Number |
E30KLB2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton contact block, E30 series, Standard Contact Block, 1NC, Quick connect terminal |
| Type |
Contact Block |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |