Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KLY4 Eaton Switches, E30 CONTACT BLOCK-FOR JETWAY USE ONLY
E30KLY4 Eaton Switches, E30 CONTACT BLOCK-FOR JETWAY USE ONLY
This item cannot be canceled or returned
Description
E30 CONTACT BLOCK-FOR JETWAY USE ONLY
Specifications
Specifications
| Manufacturer Part Number |
E30KLY4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton contact block, E30 series, Standard Contact Block |
| Type |
Contact Block |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |