Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KM4 Eaton Switches, BLNK LGD PLT 1 SPAN LRG BLK
E30KM4 Eaton Switches, BLNK LGD PLT 1 SPAN LRG BLK
This item cannot be canceled or returned
Description
BLNK LGD PLT 1 SPAN LRG BLK
Specifications
Specifications
| Manufacturer Part Number |
E30KM4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton legend plate, E30 series, Square Multifunction Legend Plate, Black, Legend: Blank legend, Large, square |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |