Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KN101B Eaton Switches, FACEPLATE
MFG Item Number
E30KN101B
E30KN101B Eaton Switches, FACEPLATE
MFG Item Number
E30KN101B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KN101B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton legend plate, E30 series, Square 2-Position Legend Plate, Black, Legend: FOR REV, 1/8 In high, White letters, Standard |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |