Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KN50B Eaton Switches, FACEPLATE
E30KN50B Eaton Switches, FACEPLATE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KN50B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton legend plate, E30 series, Square 3-Position Legend Plate, Black, Legend: FOR OFF REV, 1/8 In high, White letters, Standard |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |