Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KN76B Eaton Switches, FACE PLT 2P BLACK BLANK
E30KN76B Eaton Switches, FACE PLT 2P BLACK BLANK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KN76B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton legend plate, E30 series, Square 1-Position Legend Plate, Black, Legend: Blank legend, 1/8 In high, White letters, Standard, Face plate |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |