Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KN76BN833 Eaton Switches, NON-STD FACEPLATE
MFG Item Number
E30KN76BN833
E30KN76BN833 Eaton Switches, NON-STD FACEPLATE
MFG Item Number
E30KN76BN833
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KN76BN833 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton legend plate, E30 series, Square 1-Position Legend Plate, White, Legend: AUX. GAS FULL, 1/8 In high, Black letters, Non-Standard, Face plate |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E30KN76BN833
Eaton Switches