Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30KN76BN835 Eaton Switches, NON-STD FACEPLATE
MFG Item Number
E30KN76BN835
E30KN76BN835 Eaton Switches, NON-STD FACEPLATE
MFG Item Number
E30KN76BN835
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
E30KN76BN835
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton legend plate, E30 series, Square 1-Position Legend Plate, White, Legend: ZONE 2 ON, 1/8 In high, Black letters, Non-Standard, Face plate
Type
Legend
Color
Black
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
E30KN76BN835
Eaton Switches