Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KN76BN846 Eaton Switches, NON-STD FACEPLATE
MFG Item Number
E30KN76BN846
E30KN76BN846 Eaton Switches, NON-STD FACEPLATE
MFG Item Number
E30KN76BN846
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KN76BN846 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton, White, 0, 1/8 inch high, Black, One-position, Non-standard, square, Face plate, E30, E30 Series, Selector Switch Operators |
| Type |
Face Plate |
| Color |
White |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E30KN76BN846
Eaton Switches