Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KN76BN851 Eaton Switches, UNKNOWN
MFG Item Number
E30KN76BN851
E30KN76BN851 Eaton Switches, UNKNOWN
MFG Item Number
E30KN76BN851
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KN76BN851 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton legend plate, E30 series, Square 1-Position Legend Plate, White, Legend: ZONE 2, 1/8 In high, Black letters, Non-Standard, Face plate |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E30KN76BN851
Eaton Switches