Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KR6 Eaton Switches, COLLAR SNAP ON GRAY
E30KR6 Eaton Switches, COLLAR SNAP ON GRAY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KR6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton collar, E30 series, Heavy-duty, Collar, metallic |
| Type |
Collar |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |