Series Information
| Manufacturer Part Number | E30S1BZ |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 30 HP, 3600 RPM, 160LCS |
| Type | Submersible Elevator Motor |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 160LCS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Foot Mount |
| Current Rating | 84 A |
| Composition | Rolled Steel |
| Net Weight | 114 lbs |
| Gross Weight | 114 lbs |