E30S4-100-3-V-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E30S4-100-3-V-24 Autonics Encoders, Encoder, Incremental, _y30mm, 4mm

MFG Item Number
E30S4-100-3-V-24

E30S4-100-3-V-24 Autonics Encoders, Encoder, Incremental, _y30mm, 4mm

MFG Item Number
E30S4-100-3-V-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E30S4-100-3-V-24
Encoder, Incremental, _y30mm, 4mm

Series Information

Specifications

Specifications
Manufacturer Part Number E30S4-100-3-V-24
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, _y30mm, 4mm Shaft, 100 PPR, A,B,Z, Voltage output, 12-24VDC
Resolution (PPR) 100
Shaft/Bore Size 4 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 12-24 VDC
Electrical Output Type Voltage
Termination Axial Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Shafted
Protection Rating IP50
Approvals CE
Net Weight 0.1763 lbs
Gross Weight 0.1763 lbs