E30YED246-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E30YED246-8 Eaton Switches, E30 Series, Momentary oper. Marked Stop; 1NC
MFG Item Number
E30YED246-8

E30YED246-8 Eaton Switches, E30 Series, Momentary oper. Marked Stop; 1NC

MFG Item Number
E30YED246-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E30 Series
Item #
E30YED246-8
Momentary oper. Marked Stop; 1NC

E30 Series Information

  • 30.5 mm Square
  • Watertight and Oiltight
  • NEMA 13 Only

Specifications

Specifications
Manufacturer Part Number E30YED246-8
Manufacturer Eaton
Product Series E30
Family Series Eaton Switches, E30 Series
Description E30, Square Multifunction Watertight/Oiltight Pushbutton, 30.5 mm, STOP, 1NC, Momentary
Illuminated No
Mounting 30 mm
Contacts 1NC
Comments STOP
Net Weight 0 lbs
Gross Weight 0 lbs