E331135

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E331135

Mersen Fuseblocks & Holders

E331135

Mersen Fuseblocks & Holders
Fuse Holder 22x58 IEC 690VAC 690VDC
MFG Item Number
E331135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
E331135
Fuse Holder 22x58 IEC 690VAC 690VDC

Series Information

Specifications

Specifications
Manufacturer Part Number E331135
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Holder Modulostar Size 22x58 IEC 690VAC 690VDC 3-Pole IP20
Fuse Type IEC Ferrule Type
Net Weight 1.22 lbs
Gross Weight 1.455 lbs