Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34C1 Eaton Switches, PSH-PLL BTN BK
E34C1 Eaton Switches, PSH-PLL BTN BK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34C1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton button, E34 series, Non-illuminated Push-Pull Operator Button, Black actuator, Plastic, Legend: Blank legend, Standard 40 mm |
| Type |
Actuator |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |