E34CB12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34CB12 Eaton Switches, E34 Series, ILLUMINATED PUSHBUTTON

MFG Item Number
E34CB12

E34CB12 Eaton Switches, E34 Series, ILLUMINATED PUSHBUTTON

MFG Item Number
E34CB12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34CB12
ILLUMINATED PUSHBUTTON

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34CB12
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34, 30.5 mm, Corrosion Resistant Watertight/Oiltight, Without lens, Illuminated, Standard, Incandescent, full voltage light unit, 12 Vac/dc light unit, 756, 12 Vac/dc lamp
Illuminated Yes
Operation Momentary
Mounting 30 mm
Lamp Type Incandescent
Nominal Lamp Voltage 12 VAC, 12 VDC
Net Weight 0.3 lbs
Gross Weight 0.3 lbs