Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34CB497LLD2A Eaton Switches, ILL-PUSHBUTTON FV 120VAC BLUE LED

MFG Item Number
E34CB497LLD2A

E34CB497LLD2A Eaton Switches, ILL-PUSHBUTTON FV 120VAC BLUE LED

MFG Item Number
E34CB497LLD2A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34CB497LLD2A
ILL-PUSHBUTTON FV 120VAC BLUE LED

Series Information

Specifications

Specifications
Manufacturer Part Number E34CB497LLD2A
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Blue actuator, LED, full voltage light unit, Flush, 120 V light unit, Black bezel, Plastic actuator
Illuminated Yes
Mounting 30 mm
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Operator Color Blue
Net Weight 0.01 lbs
Gross Weight 0.01 lbs