Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34E0 Eaton Switches, KNOB
E34E0 Eaton Switches, KNOB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34E0 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton operator knob, E34 series, Selector Switch Operator Knob, Clear actuator |
| Type |
Knob |
| Color |
Clear |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |