E34EVB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34EVB1 Eaton Switches, E34 Series, PB 1/2 SHRD BK VERT

MFG Item Number
E34EVB1

E34EVB1 Eaton Switches, E34 Series, PB 1/2 SHRD BK VERT

MFG Item Number
E34EVB1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34EVB1
PB 1/2 SHRD BK VERT

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34EVB1
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Corrosion Resistant Pushbutton, Class I Division 2, Half shrouded, Black Actuator, Non-illuminated, Vertical Mounting, Momentary, Guarded, E34 Series
Illuminated No
Operation Momentary
Mounting 30 mm
Lens/Button Shape Round Extended
Operator Color Black
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Comments Half Shroud
Net Weight 0.3 lbs
Gross Weight 0.3 lbs