E34EX7023P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34EX7023P Eaton Switches, E34 Series, Assy PL Encl w/FL Gn-STARTExt Rd-STPC1/
MFG Item Number
E34EX7023P

E34EX7023P Eaton Switches, E34 Series, Assy PL Encl w/FL Gn-STARTExt Rd-STPC1/

MFG Item Number
E34EX7023P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34EX7023P
Assy PL Encl w/FL Gn-STARTExt Rd-STPC1/

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34EX7023P
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Momentary, Pushbutton, one flush, one extended, Green, red actuator, Polyester enc., START/STOP, 1NO-1NC, Two elements
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Lens/Button Shape Double Flush Extended
Operator Color Green, Red
Net Weight 2.055 lbs
Gross Weight 2.355 lbs