E34EX7033

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34EX7033 Eaton Switches, E34 Series, DC Encl w/120VRd LtFLGn-StartExt Rd-STPC

MFG Item Number
E34EX7033

E34EX7033 Eaton Switches, E34 Series, DC Encl w/120VRd LtFLGn-StartExt Rd-STPC

MFG Item Number
E34EX7033
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34EX7033
DC Encl w/120VRd LtFLGn-StartExt Rd-STPC

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34EX7033
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, 30.5 mm, NEMA 4/4X/12/13, NEC C1, D2, Groups B/C/D, Mom., One indicating light, extended, Red, green/red actuator, Die cast enc., START/STOP, Transformer light unit, 1NO-1NC, 120 Vac LUV
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Nominal Lamp Voltage 120 VAC
Net Weight 0 lbs
Gross Weight 0 lbs