E34EX707RB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34EX707RB Eaton Switches, E34 Series, Red Boot Flush PB;2NO-2NC;ClassI/Div 2

MFG Item Number
E34EX707RB

E34EX707RB Eaton Switches, E34 Series, Red Boot Flush PB;2NO-2NC;ClassI/Div 2

MFG Item Number
E34EX707RB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34EX707RB
Red Boot Flush PB;2NO-2NC;ClassI/Div 2

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34EX707RB
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description E34, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Extended, guarded, Red actuator, 2NO-2NC, Black bezel, Plastic actuator
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 2NO, 2NC
Lens/Button Shape Round Extended
Operator Color Red
Net Weight 0.25 lbs
Gross Weight 0.25 lbs