Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34EX714B Eaton Switches, Bk 2Pos Push/Pull;1NO-1NC;ClassI/Div 2
MFG Item Number
E34EX714B
E34EX714B Eaton Switches, Bk 2Pos Push/Pull;1NO-1NC;ClassI/Div 2
MFG Item Number
E34EX714B
This item cannot be canceled or returned
Description
Bk 2Pos Push/Pull;1NO-1NC;ClassI/Div 2
Specifications
Specifications
Manufacturer Part Number
E34EX714B
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton 30.5 mm Watertight/Oiltight Hazardous Locations Push-Pull Unit,Class I Division 2,Standard Actuator,Black,Plastic bus,1NO-1NC,Non-illuminated,Two-position,Maintained Push and Pull,40 mm button,E34 Series
Illuminated
No
Net Weight
0.05 lbs
Gross Weight
0.05 lbs