Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34EX715EJ Eaton Switches, RdEmgJMB 2Pos P-P;2NO-2NC ClassI/Div 2
MFG Item Number
E34EX715EJ
E34EX715EJ Eaton Switches, RdEmgJMB 2Pos P-P;2NO-2NC ClassI/Div 2
MFG Item Number
E34EX715EJ
This item cannot be canceled or returned
Description
RdEmgJMB 2Pos P-P;2NO-2NC ClassI/Div 2
Specifications
Specifications
Manufacturer Part Number
E34EX715EJ
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E34 pushbutton, E34, 30.5 mm, Class I Division 2, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Main push and pull, Jumbo mushroom, Anodized aluminum bus, EMER. STOP, 2NO-2NC
Illuminated
No
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
E34EX715EJ
Eaton Switches