E34EX722LL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34EX722LL Eaton Switches, E34 Series, Bl Lv 2P Mt SS;XO,OX;ClassI/Div 2

MFG Item Number
E34EX722LL

E34EX722LL Eaton Switches, E34 Series, Bl Lv 2P Mt SS;XO,OX;ClassI/Div 2

MFG Item Number
E34EX722LL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34EX722LL
Bl Lv 2P Mt SS;XO,OX;ClassI/Div 2

E34 Series Information

  • 30.5mm Mounting Size
  • 2, 3, or 4 Position Maintained
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34EX722LL
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, E34, 30.5 mm, Class I Division 2, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Two-position, Lever, Blue actuator, 1 NO-1 NC, 60° throw
Illuminated No
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Operator Type Lever
Contacts 1NO, 1NC
Operator Color Blue
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Protection Rating IP65
Net Weight 0.25 lbs
Gross Weight 0.25 lbs