E34EX828AG2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34EX828AG2A Eaton Switches, E34 Series, GRD AB ILL PB LED 120V/FV1NO/1NCC1/D2

MFG Item Number
E34EX828AG2A

E34EX828AG2A Eaton Switches, E34 Series, GRD AB ILL PB LED 120V/FV1NO/1NCC1/D2

MFG Item Number
E34EX828AG2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34EX828AG2A
GRD AB ILL PB LED 120V/FV1NO/1NCC1/D2

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34EX828AG2A
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton 30.5 mm Heavy-Duty Corrosion Resistant Pushbutton, Class I Division 2, Extended, Amber, Plastic Actuator, Black bezel, 1NO-1NC, Bayonet base, Illuminated, LED, full voltage, 120 Vac Light Unit, Momentary, Guarded, E34 Series
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Operator Color Amber
Net Weight 0.7 lbs
Gross Weight 0.7 lbs