Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34EX864RD24 Eaton Switches, Rd 3P LED MtPush/MoPull24V1NO-1NCC1/D2
MFG Item Number
E34EX864RD24
E34EX864RD24 Eaton Switches, Rd 3P LED MtPush/MoPull24V1NO-1NCC1/D2
MFG Item Number
E34EX864RD24
This item cannot be canceled or returned
Description
Rd 3P LED MtPush/MoPull24V1NO-1NCC1/D2
Specifications
Specifications
Manufacturer Part Number
E34EX864RD24
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton 30.5 mm Hazardous Locations Push-Pull Unit,Standard Actuator,Red,Plastic bus,1NO-1NC,Illuminated,LED, Full Voltage,24 Vac/Vdc Light Unit,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series
Illuminated
No
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
E34EX864RD24
Eaton Switches