E34FB197HLWP2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34FB197HLWP2A Eaton Pilot Lights, E34 Series, IND LT 120V/FVLED WH PLST LEN-CL I DIV2

MFG Item Number
E34FB197HLWP2A

E34FB197HLWP2A Eaton Pilot Lights, E34 Series, IND LT 120V/FVLED WH PLST LEN-CL I DIV2

MFG Item Number
E34FB197HLWP2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34FB197HLWP2A
IND LT 120V/FVLED WH PLST LEN-CL I DIV2

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34FB197HLWP2A
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton E34 pushbutton, Class I Div. 2 Indicating Light, Full-voltage, Indicating light, 120 V
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Metal Round
Nominal Lamp Voltage 120 VAC, 125 VDC
Protection Rating IP65
Gross Weight 0.01 lbs
Net Weight 0.01 lbs