Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34FB197LAP06 Eaton Pilot Lights, E34 Series, IND LGT FV 6V AMBER LED W/PLASTIC LENS
MFG Item Number
E34FB197LAP06
E34FB197LAP06 Eaton Pilot Lights, E34 Series, IND LGT FV 6V AMBER LED W/PLASTIC LENS
MFG Item Number
E34FB197LAP06
This item cannot be canceled or returned
Description
IND LGT FV 6V AMBER LED W/PLASTIC LENS
30.5mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Corrosion Resistant Design
Specifications
Specifications
Manufacturer Part Number
E34FB197LAP06
Manufacturer
Eaton
Product Series
E34
Family Series
Eaton Pilot Lights, E34 Series
Description
Eaton E34 pushbutton, Green, Corrosion Resistant Assembled Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 6 Vac/dc, Bayonet base, Amber, Plastic, 6 Vac/dc
Mounting
30 mm
Lamp Type
LED
Lens/Button Shape
Dome
Lens Color
Amber
Bezel
Metal Round
Nominal Lamp Voltage
6 VAC, 6 VDC
Protection Rating
IP65
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Gross Weight
0.01 lbs
Net Weight
0.01 lbs
E34FB197LAP06
Eaton Pilot Lights, E34 Series