E34FB48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34FB48 Eaton Pilot Lights, E34 Series, IND LGT AC/DC 48V W/LAMP

MFG Item Number
E34FB48

E34FB48 Eaton Pilot Lights, E34 Series, IND LGT AC/DC 48V W/LAMP

MFG Item Number
E34FB48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34FB48
IND LGT AC/DC 48V W/LAMP

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34FB48
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton E34 pushbutton, 30.5 mm, Corrosion Resistant Watertight/Oiltight, Without lens, Standard, Incandescent, full voltage light unit, 48 Vac/dc light unit
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Dome
Bezel Metal Round
Nominal Lamp Voltage 48 VAC, 48 VDC
Protection Rating IP65
Comments 1NO, 1NC
Gross Weight 0.22 lbs
Net Weight 0.2 lbs