Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34FPB297LAP24 Eaton Pilot Lights, PRESTEST FV 24V AMBER LED - PLASTIC LENS
MFG Item Number
E34FPB297LAP24
E34FPB297LAP24 Eaton Pilot Lights, PRESTEST FV 24V AMBER LED - PLASTIC LENS
MFG Item Number
E34FPB297LAP24
This item cannot be canceled or returned
Description
PRESTEST FV 24V AMBER LED - PLASTIC LENS
Specifications
Specifications
| Manufacturer Part Number |
E34FPB297LAP24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Pilot Lights |
| Description |
Eaton E34 pushbutton, Pilot Devices, PresTest, Full-voltage LED, Plastic, Indicating light, Illuminated, Amber, 24 V |
| Lamp Type |
LED |
| Lens Color |
Amber |
| Nominal Lamp Voltage |
24 VAC, 24 VDC |
| Approvals |
CE |
| Comments |
E34 Series |
| Gross Weight |
0.365 lbs |
| Net Weight |
0.305 lbs |
E34FPB297LAP24
Eaton Pilot Lights