Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34G3 Eaton Switches, GLASS LENS G
E34G3 Eaton Switches, GLASS LENS G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34G3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton lens, E34 series, Indicating Light Lens, Green actuator, Glass, Legend: Blank legend |
| Type |
Lens |
| Color |
Green |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |