Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34GDB65LED06-1X Eaton Switches, 2P ILL MT PUSH/PULL XFR 240VAC WITH LED
MFG Item Number
E34GDB65LED06-1X
E34GDB65LED06-1X Eaton Switches, 2P ILL MT PUSH/PULL XFR 240VAC WITH LED
MFG Item Number
E34GDB65LED06-1X
This item cannot be canceled or returned
Description
2P ILL MT PUSH/PULL XFR 240VAC WITH LED
Specifications
Specifications
| Manufacturer Part Number |
E34GDB65LED06-1X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton 30.5 mm Corrosion Resistant Push-Pull Unit,Factory Assembled,Standard 40 mm Actuator,Red,Plastic bus,1NO-1NC,Bayonet base,Illuminated,6 Vac/Vdc Lamp,LED, transformer,240 Vac Light Unit,Two-position,Maintained push and pull,E34 Series |
| Illuminated |
Yes |
| Operation |
Push-Pull |
| Contacts |
1NO, 1NC |
| Nominal Lamp Voltage |
240 VAC |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E34GDB65LED06-1X
Eaton Switches