Series Information
| Manufacturer Part Number | E34GDB79M2N8-1X |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 30.5 mm Corrosion Resistant Push-Pull Unit,Standard Actuator,Red,Plastic bus,1NO-1NC,Illuminated,Lamp 757,EMER. STOP,Incandescent, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push and pull,40 mm button,E34 Series |
| Illuminated | Yes |
| Operation | Push-Pull |
| Contacts | 1NO, 1NC |
| Nominal Lamp Voltage | 24 VAC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |