Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34GDB89M2N8-1X Eaton Switches, 2P ILL MT P-P RD E-STOP XFR24V INC-OXXO
MFG Item Number
E34GDB89M2N8-1X

E34GDB89M2N8-1X Eaton Switches, 2P ILL MT P-P RD E-STOP XFR24V INC-OXXO

MFG Item Number
E34GDB89M2N8-1X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34GDB89M2N8-1X
2P ILL MT P-P RD E-STOP XFR24V INC-OXXO

Series Information

Specifications

Specifications
Manufacturer Part Number E34GDB89M2N8-1X
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 30.5 mm Corrosion Resistant Push-Pull Unit,Factory Assembled, E-Stop,Standard 40 mm Actuator,Red,Plastic bus,1NO-1NC,Illuminated,Lamp 757,Incandescent, transformer,24 Vac Light Unit,Two-position,Maintained push and pull,E34 Series
Illuminated Yes
Operation Push-Pull
Contacts 1NO, 1NC
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Mushroom
Operator Color Red
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs