Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34GDB97LRD2A-1X Eaton Switches, 2P ILL MT PUSH/PULL RD- FV 120V LED-OXXO
MFG Item Number
E34GDB97LRD2A-1X
E34GDB97LRD2A-1X Eaton Switches, 2P ILL MT PUSH/PULL RD- FV 120V LED-OXXO
MFG Item Number
E34GDB97LRD2A-1X
This item cannot be canceled or returned
Description
2P ILL MT PUSH/PULL RD- FV 120V LED-OXXO
Specifications
Specifications
Manufacturer Part Number
E34GDB97LRD2A-1X
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton 30.5 mm Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Red,Plastic bus,1NO-1NC,Illuminated,LED, full voltage,120 Vac/Vdc Light Unit,Two-position,Momentary push and pull,40 mm button,E34 Series
Illuminated
Yes
Operation
Push-Pull
Contacts
1NO, 1NC
Nominal Lamp Voltage
120 VAC
Lens/Button Shape
Mushroom
Operator Color
Red
Net Weight
0.385 lbs
Gross Weight
0.425 lbs
E34GDB97LRD2A-1X
Eaton Switches