E34GDBC2-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34GDBC2-1 Eaton Switches, E34 Series, PUSH-PULL R BTN 1NC

MFG Item Number
E34GDBC2-1

E34GDBC2-1 Eaton Switches, E34 Series, PUSH-PULL R BTN 1NC

MFG Item Number
E34GDBC2-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34GDBC2-1
PUSH-PULL R BTN 1NC

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34GDBC2-1
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Red,Plastic bus,1NO-1NC,Non-illuminated,Two-position,Maintained push and pull,40 mm button,E34 Series
Illuminated No
Operation Push-Pull
Mounting 30 mm
Contacts 1NO, 1NC
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.315 lbs
Gross Weight 0.35 lbs