Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34GEB79M3-3X Eaton Switches, 3P ILL MOM P-P GN-FV 24V INC-XOO XXO
MFG Item Number
E34GEB79M3-3X
E34GEB79M3-3X Eaton Switches, 3P ILL MOM P-P GN-FV 24V INC-XOO XXO
MFG Item Number
E34GEB79M3-3X
This item cannot be canceled or returned
Description
3P ILL MOM P-P GN-FV 24V INC-XOO XXO
Specifications
Specifications
Manufacturer Part Number
E34GEB79M3-3X
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton 30.5 mm Corrosion Resistant Push-Pull,Assembled,Standard 40 mm Actuator,Green,Plastic bus,2NC,Illuminated,Lamp 757,Incandescent, full voltage,24 Vac/Vdc Light Unit,Three-position,Mom. Push/pull, Main. intermediate,E34 Series
Illuminated
Yes
Operation
Push-Pull
Contacts
2NC
Nominal Lamp Voltage
24 VAC
Lens/Button Shape
Mushroom
Operator Color
Green
Approvals
CE, CSA, UL
Comments
3 Position
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
E34GEB79M3-3X
Eaton Switches