Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34GEB80M2-3X Eaton Switches, 3P ILL MOM P-P RD-RES 120V INC-XOO XXO
MFG Item Number
E34GEB80M2-3X

E34GEB80M2-3X Eaton Switches, 3P ILL MOM P-P RD-RES 120V INC-XOO XXO

MFG Item Number
E34GEB80M2-3X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34GEB80M2-3X
3P ILL MOM P-P RD-RES 120V INC-XOO XXO

Series Information

Specifications

Specifications
Manufacturer Part Number E34GEB80M2-3X
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 30.5 mm Corrosion Resistant Push-Pull,Assembled,Standard 40 mm Actuator,Red,Plastic bus,2NC,Illuminated,120 MB Lamp,Incandescent, resistor,120 Vac/Vdc Light Unit,Three-position,Mom. Push/pull, Main. intermediate,E34 Series
Illuminated Yes
Operation Push-Pull
Contacts 2NC
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Approvals CE, CSA, UL
Comments 3 Position
Net Weight 0.5 lbs
Gross Weight 0.5 lbs