Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34GFB79M9-3X Eaton Switches, 3P ILL MT PUSH/MOM PULL AMB-FV24V INC-XO
MFG Item Number
E34GFB79M9-3X
E34GFB79M9-3X Eaton Switches, 3P ILL MT PUSH/MOM PULL AMB-FV24V INC-XO
MFG Item Number
E34GFB79M9-3X
This item cannot be canceled or returned
Description
3P ILL MT PUSH/MOM PULL AMB-FV24V INC-XO
Specifications
Specifications
Manufacturer Part Number
E34GFB79M9-3X
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton 30.5 mm Corrosion Resistant Push-Pull,Assembled,Standard 40 mm Actuator,Amber,Plastic bus,2NC,Illuminated,Incandescent, full voltage,24 Vac/Vdc Light Unit,Three-position,Maintained push and intermediate, momentary pull,E34 Series
Illuminated
Yes
Operation
Push-Pull
Contacts
2NC
Nominal Lamp Voltage
24 VAC
Lens/Button Shape
Mushroom
Operator Color
Amber
Approvals
CE, CSA, UL
Comments
3 Position
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
E34GFB79M9-3X
Eaton Switches