Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34GFB97LWD2A-3X Eaton Switches, 3P ILL MT PUSH/MOM PULL WHT-FV 120V LED-
MFG Item Number
E34GFB97LWD2A-3X
E34GFB97LWD2A-3X Eaton Switches, 3P ILL MT PUSH/MOM PULL WHT-FV 120V LED-
MFG Item Number
E34GFB97LWD2A-3X
This item cannot be canceled or returned
Description
3P ILL MT PUSH/MOM PULL WHT-FV 120V LED-
Specifications
Specifications
| Manufacturer Part Number |
E34GFB97LWD2A-3X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton 30.5 mm Corrosion Resistant Push-Pull,Assembled,Standard 40 mm Actuator,White,Plastic bus,2NC,Illuminated,120 Vac/Vdc Lamp,LED, full voltage,120 Vac/Vdc Light Unit,Three-position,Main. Push/intermediate, Mom. pull,E34 Series |
| Illuminated |
Yes |
| Operation |
Push-Pull |
| Contacts |
2NC |
| Nominal Lamp Voltage |
120 VAC |
| Lens/Button Shape |
Mushroom |
| Operator Color |
White |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
E34GFB97LWD2A-3X
Eaton Switches