Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34GHB89M2N8-1X Eaton Switches, 3P ILL MOM P-P RD E-STOP-XFR 24V INC
MFG Item Number
E34GHB89M2N8-1X

E34GHB89M2N8-1X Eaton Switches, 3P ILL MOM P-P RD E-STOP-XFR 24V INC

MFG Item Number
E34GHB89M2N8-1X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34GHB89M2N8-1X
3P ILL MOM P-P RD E-STOP-XFR 24V INC

Series Information

Specifications

Specifications
Manufacturer Part Number E34GHB89M2N8-1X
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 30.5 mm Corrosion Resistant Push-Pull,Assembled,Standard 40 mm Actuator,Red,Plastic bus,1NO-1NC,Illuminated,EMER. STOP,Incandescent, transformer,24 Vac Light Unit,Three-position,Mom. Push/pull, Main. intermediate,E34 Series
Illuminated Yes
Operation Push-Pull
Contacts 1NO, 1NC
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Mushroom
Operator Color Red
Approvals CE, CSA, UL
Comments 3 Position
Net Weight 0.5 lbs
Gross Weight 0.5 lbs