Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34JB2N8 Eaton Switches, E34 Series, PB JMB MSHD AL R ESTOP
E34JB2N8 Eaton Switches, E34 Series, PB JMB MSHD AL R ESTOP
This item cannot be canceled or returned
Description
30.5mm Mounting Size Flush, Extended or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Corrosion Resistant Design
Specifications
Specifications
Manufacturer Part Number
E34JB2N8
Manufacturer
Eaton
Product Series
E34
Family Series
Eaton Switches, E34 Series
Description
Eaton E34 pushbutton, E34, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Mushroom, jumbo, Red actuator, EMER. STOP engraved button, Anodized aluminum actuator
Illuminated
No
Operation
Momentary
Mounting
30 mm
Lens/Button Shape
Mushroom
Operator Color
Red
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
E34JB2N8
Eaton Switches, E34 Series