E34KGHB2H620

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34KGHB2H620 Eaton Switches, E34 Series, KEY SELECTOR SWITCH

MFG Item Number
E34KGHB2H620

E34KGHB2H620 Eaton Switches, E34 Series, KEY SELECTOR SWITCH

MFG Item Number
E34KGHB2H620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34KGHB2H620
KEY SELECTOR SWITCH

E34 Series Information

  • 30.5mm Mounting Size
  • 2, 3, or 4 Position Maintained
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34KGHB2H620
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description E34, 30.5 mm, Corrosion Resistant, Cam 2, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Key, Left only, H620
Illuminated No
Number of Positions 3
Mounting 30 mm
Selector Function Maintained
Operator Type Key
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Protection Rating IP65
Comments Key Removal Left Only
Net Weight 0 lbs
Gross Weight 0 lbs