Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34KPB2 Eaton Switches, E34 Series, KEYED SELECTOR SWITCH
E34KPB2 Eaton Switches, E34 Series, KEYED SELECTOR SWITCH
This item cannot be canceled or returned
Description
30.5mm Mounting Size 2, 3, or 4 Position Maintained Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Corrosion Resistant Design
Specifications
Specifications
Manufacturer Part Number
E34KPB2
Manufacturer
Eaton
Product Series
E34
Family Series
Eaton Switches, E34 Series
Description
E34, 30.5 mm, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Corrosion Resistant, Non-illuminated, Three-position, Key, Left only
Illuminated
No
Number of Positions
3
Mounting
30 mm
Selector Function
Momentary Spring Return From Right
Operator Type
Key
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Protection Rating
IP65
Comments
Key Removal Left Only
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
E34KPB2
Eaton Switches, E34 Series