Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34L5 Eaton Switches, SEL SW LVR W
E34L5 Eaton Switches, SEL SW LVR W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34L5 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
E34, Lever, 30.5 mm, Corrosion Resistant Watertight/Oiltight, Used with Selector switch, non-illuminated, White actuator, Plastic bus, Blank legend |
| Type |
Lever |
| Color |
White |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |