Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34L6 Eaton Switches, SEL SW LVR B
E34L6 Eaton Switches, SEL SW LVR B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34L6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
E34, Lever, 30.5 mm, Corrosion Resistant Watertight/Oiltight, Used with Selector switch, non-illuminated, Blue actuator, Plastic bus, Blank legend |
| Type |
Lever |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |