Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34LB3 Eaton Switches, PB MSHD G
E34LB3 Eaton Switches, PB MSHD G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34LB3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton, E34, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Mushroom, Green actuator |
| Illuminated |
No |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |