Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34LP51W Eaton Switches, LGD PLT JMB W 3P HAND OFF AUTO
MFG Item Number
E34LP51W

E34LP51W Eaton Switches, LGD PLT JMB W 3P HAND OFF AUTO

MFG Item Number
E34LP51W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34LP51W
LGD PLT JMB W 3P HAND OFF AUTO

Series Information

Specifications

Specifications
Manufacturer Part Number E34LP51W
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton legend plate, E34 series, Square 3-Position Legend Plate, Plastic, White, Legend: HAND/OFF/AUTO, 3/16 In high, Jumbo
Switch Type 3-Position Selector Switch
Legend Hand/Off/Auto
Hole Size 30 mm
Shape Square
Material Plastic
Cover Color White
Legend Location Top
Height 2.19 "
Width 2.19 "
Net Weight 0 lbs
Gross Weight 0 lbs